Shop WORLD CENTRIC
See all product information
Create Account
Double Wall Paper Hot Cups, 8 oz, White, 1000PK
Mfr # CU-PA-8D
Zoro # G623332714
product price:Â $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 100%
Material
Paper
Disposable Foodware Capacity
8 oz
For Use With
World Centric CULCS8 Lids
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CU-PA-8D
- Zoro #
- G623332714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Green Certification or Other Recognition
- NSF Industrial Certified Compostable, USDA Certified Biobased 100%
- Material
- Paper
- Disposable Foodware Capacity
- 8 oz
- For Use With
- World Centric CULCS8 Lids
- Disposable Foodware Color
- White
- Type
- Hot Cup
- Standards
- NSF Industrial Certified Compostable; USDA Certified Biobased 100%
- Basic Foodware Material
- Paper
- Capacity
- 8 oz
- Cup Type
- Hot Cup
- Color
- White
Description
World Centric compostable white double wall paper hot cups are made from sustainable certified paper with a bio-based lining made from plant sugars. Great for cafes, delis and restaurants serving hot drinks to go. The double wall construction will keep your drink hot and hands protected. Not microwavable. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.