Shop ECOQUALITY
See all product information
Create Account
20oz Insulated Paper Hot Cups With White Flat Lids New York Greek Design Cups, 250PK
- Mfr # EQ20OZANGPCWFL-250
- Zoro # G724158404
product price:Â
$
150.99
/pk of 250, $0.60/ea
Free Shipping & Returns
Key Features
Inside Diameter
3.54 in
Includes
Flat Lids
Width
3.5 in
Disposable Foodware Capacity
20oz
Size
3.5x6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ20OZANGPCWFL-250
- Zoro #
- G724158404
- UPC #
- 197950977640
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3.54 in
- Width
- 3.5 in
- Size
- 3.5x6.2 in
- Length
- 6.2 in
- Outside Diameter
- 3.62 in
- Height
- 6.2 in
Details
- Includes
- Flat Lids
- Disposable Foodware Capacity
- 20oz
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Material
- Paper
- Disposable Foodware Color
- Blue
Description
EcoQuality 20 oz Anthora Greek style paper hot cups with white flat lids are designed for serving large hot and cold beverages in cafes, bakeries, restaurants, offices, convenience stores, and takeout beverage stations. The classic blue Greek style cup design delivers a traditional coffeehouse look that works well for both everyday beverage service and commercial food operations. The large 20 oz capacity is ideal for serving coffee, iced coffee, latte drinks, cappuccino, tea, hot chocolate, americanos, smoothies, fountain drinks, and other hot or cold beverages. These insulated paper cups help maintain beverage temperature while offering comfortable handling for customers, guests, commuters, and daily beverage service. Each cup includes a matching white flat lid designed to fit securely and help reduce spills and splashes during transport. The durable disposable paper construction supports convenient grab and go beverage service for cafes, office break rooms, food trucks, concession stands, catering services, and self serve drink stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Flat Lid Style: Anthora Greek Style Capacity: 20 oz Dimensions: 3.5" x 6.2" Material: Paper Cup with Plastic Flat Lid Color: Blue Cup with White Flat Lid Shape: Round Use: Hot and Cold Drinks These disposable paper beverage cups are ideal for serving coffee, iced beverages, tea, espresso drinks, cappuccino, latte drinks, smoothies, fountain drinks, and hot chocolate in cafes, restaurants, bakeries, offices, convenience stores, catering operations, concession stands, and commercial beverage service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.