Shop ECOQUALITY
See all product information
Create Account
20oz New York Greek Design Insulated Paper Hot Cups - For Coffee and Tea, 150PK
- Mfr # EQ20OZANGPC-150
- Zoro # G924161501
product price:Â
$
71.95
/pk of 150, $0.48/ea
Key Features
Inside Diameter
3.54 in
Capacity
20 oz
Disposable Foodware Shape
Round
Material
Paper
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ20OZANGPC-150
- Zoro #
- G924161501
- UPC #
- 197950413674
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3.54 in
- Length
- 6.7 in
- Height
- 6.7 in
- Outside Diameter
- 3.62 in
- Width
- 6.1 in
- Size
- 6.1x6.7
Details
- Capacity
- 20 oz
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Material
- Paper
- Color
- Blue
Description
The EcoQuality 20 oz New York Paper Hot Cups feature the iconic New York diner coffee cup design widely recognized in cafes, diners, and coffee shops. This classic design provides a nostalgic and professional look for beverage service environments. These disposable cups are designed for serving larger hot beverages such as coffee, latte, cappuccino, tea, and hot chocolate in cafes, restaurants, offices, catering events, and beverage stations. Constructed from durable paper with insulated sidewalls, the cups help maintain drink temperature while protecting hands from heat during use. The lightweight and stackable design allows easy storage and efficient grab and go beverage service for high volume coffee service environments. Specifications: Type: Paper Hot Cup Capacity: 20 oz Material: Paper Design: New York Coffee Cup Design Color: Blue / White Use: Hot Beverages These disposable paper hot cups provide a convenient beverage serving solution for coffee shops, restaurants, offices, catering services, and hospitality environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.