Shop ECOQUALITY
See all product information
20oz New York Greek Design Insulated Paper Hot Cups - For Coffee and Tea, 500PK
Mfr # EQ20OZANGPC-500
Zoro # G824161465
product price:Â $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Outside Diameter
3.62 in
Material
Paper
Width
6.1 in
Disposable Foodware Shape
Round
Height
6.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EQ20OZANGPC-500
- Zoro #
- G824161465
- UPC #
- 197950413704
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3.62 in
- Width
- 6.1 in
- Height
- 6.7 in
- Length
- 6.7 in
- Size
- 6.1x6.7
- Inside Diameter
- 3.54 in
Details
- Material
- Paper
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Color
- Blue
- Capacity
- 20 oz
Description
The EcoQuality 20 oz New York Paper Hot Cups feature the iconic New York diner coffee cup design widely recognized in cafes, diners, and coffee shops. This classic design provides a nostalgic and professional look for beverage service environments. These disposable cups are designed for serving larger hot beverages such as coffee, latte, cappuccino, tea, and hot chocolate in cafes, restaurants, offices, catering events, and beverage stations. Constructed from durable paper with insulated sidewalls, the cups help maintain drink temperature while protecting hands from heat during use. The lightweight and stackable design allows easy storage and efficient grab and go beverage service for high volume coffee service environments. Specifications: Type: Paper Hot Cup Capacity: 20 oz Material: Paper Design: New York Coffee Cup Design Color: Blue / White Use: Hot Beverages These disposable paper hot cups provide a convenient beverage serving solution for coffee shops, restaurants, offices, catering services, and hospitality environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.