Shop ECOQUALITY
See all product information
Create Account
8.5x5.5 Inch Black Sushi Tray with Lid, For Sushi, Appetizers and Desserts, 150PK
- Mfr # EQSSHTR85X55-150
- Zoro # G724158350
product price:Â
$
101.99
/pk of 150, $0.68/ea
Free Shipping & Returns
Key Features
Container Shape
Rectangular
Color
Black
Outside Width
5.5 in
Includes
Lids
Size
8.5x5.5x1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQSSHTR85X55-150
- Zoro #
- G724158350
- UPC #
- 00197950977848
- Country of Origin
- United States
Dimensions
- Outside Width
- 5.5 in
- Size
- 8.5x5.5x1.18 in
- Outside Length
- 8.5 in
- Outside Height
- 1.18 in
Details
- Container Shape
- Rectangular
- Color
- Black
- Item
- Sushi Tray
- Includes
- Lids
- Material
- Plastic
Description
EcoQuality Large Black To Go Plastic Sushi Containers with Lids - Utilized by many Sushi Restaurants - Great for take out and delivery orders for sushi trays - Perfect small size to fit your favorite Sushi Rolls, Desserts, Entrees and more - Authentic design and feel - Easily Stackable - Made from Recycled Plastic - Size: Lid: 8.62 x 5.47 x 1.18 Inches Base: 8.5 x 5.5 x 1.18 Inches - Authentic Japanese Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.