8oz Empty Clear Plastic Bottles with Tamper Evident Caps For Juices, Milk, Smoothies, 20PK
- Mfr # EQ8CLJU-20
- Zoro # G922983594
product price:Â
$
52.19
/pk of 20, $2.61/ea
Key Features
Inside Dia.
2.25 in
Includes
Lid
Outside Dia.
2.25 in
Material
Plastic
Overall Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ8CLJU-20
- Zoro #
- G922983594
- UPC #
- 197950410277
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 2.25 in
- Outside Dia.
- 2.25 in
- Overall Width
- 2.25 in
- Overall Length
- 4.5 in
Details
- Includes
- Lid
- Material
- Plastic
- Holds
- 8 oz
Description
These 8 oz (8 Ounce), Plastic PET Juice Containers are great for storing your favorite Smoothies, Juices, Cocktails and more! These bottles come with a Tamper Evident Cap allowing for a secure and air tight closure. Freezer safe allowing you to easily store these bottles for future use! We recommend everyone to Reuse and Recycle! HIGHLIGHTS Perfect for Meal Prep, Juicing, Gym or At Home Fresh Juicing also Easy to Fill! Utilized by many Juice Bar's, Restaurants, Coffee Shops, Meal Prep Companies Freezer Safe, Food Grade & BPA Free Great for Smoothies, Fresh Squeezed Juice, Soda & Cocktails
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.