19 x 14 Rectangle Half Sheet White Cake Boards, 50PK
- Mfr # CPS1813
- Zoro # G622922039
original price:Â $118.99 , new price: $100.99 , 15 percent off
new price:Â
$
100.99
/pk of 50, $2.02/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
White
Outside Length
19 in
Outside Width
14 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPS1813
- Zoro #
- G622922039
- UPC #
- 707282000000
- Country of Origin
- United States
Dimensions
- Outside Length
- 19 in
- Outside Width
- 14 in
Details
- Material
- Cardboard
- Color
- White
- Item
- Cake Boards
- Includes
- 50 Pack
Description
The bulk packed white corrugated half sheet cake pads measure 19 x 14 from end to end and 18 x 13 at the rounded edges. These grease resistant cake pads are white on top and Kraft brown on the bottom. Supports Heavy cakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.