Cleaner and Degreaser, 17 fl oz Bottle, Lemon, 6 PK
- Mfr # 97016
- Zoro # G1990978
product price:Â
$
31.99
/pk of 6, $5.33/ea
Key Features
Container Type
Bottle
Container Size
17 fl oz
Cleaner Form
Liquid
Color
Clear
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97016
- Zoro #
- G1990978
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Color
- Clear
- Fragrance
- Lemon
Dimensions
- Container Size
- 17 fl oz
Description
Creamy Lemon Oil, 17 oz.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.