Laundry Detergent, Pacs, Free and Clear, Clear, 6 PK
Mfr # 9637/06
Zoro # G916245998
product price: $87.49
/pk 6, $14.58/ea
Free Shipping & Returns
Key Features
Contains Odor Eliminator
Yes
Product Label
Laundry Detergent
Dye Free
Yes
High Efficiency Compatibility
Yes
Fragrance
Free and Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9637/06
Zoro #
G916245998
UPC #
10749174096378
Country of Origin
United States
Dimensions
Container Size
40 ct
Details
Item
Laundry Detergent
Contains Odor Eliminator
Yes
Product Label
Laundry Detergent
Dye Free
Yes
High Efficiency Compatibility
Yes
Fragrance
Free and Clear
Contains Fabric Softener
No
Color Safe
Yes
Container Type
Box
Color
Clear
Features
Enzymes
Contains Bleach
No
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Phosphate Free
Yes
Cleaner Form
Pacs
Contains Stain Lifter
Yes
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Box, Container Size 40 ct, Fragrance Free and Clear, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Color Clear, Features Enzymes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.