Laundry Detergent, Sheet, Free and Clear, Clear, 10 PK
Mfr # 9537/10
Zoro # G316245963
product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
Key Features
Contains Fabric Softener
No
Contains Stain Lifter
Yes
Cleaner Form
Sheet
Green Certification or Other Recognition
USDA Certified Biobased Product
Features
Stain Fighting Enzymes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9537/10
Zoro #
G316245963
UPC #
10749174095371
Country of Origin
China
Dimensions
Container Size
50 ct
Details
Contains Fabric Softener
No
Contains Stain Lifter
Yes
Cleaner Form
Sheet
Green Certification or Other Recognition
USDA Certified Biobased Product
Features
Stain Fighting Enzymes
Color
Clear
Contains Odor Eliminator
Yes
Contains Bleach
No
Phosphate Free
Yes
High Efficiency Compatibility
Yes
Dye Free
Yes
Item
Laundry Detergent
Product Label
Laundry Detergent
Fragrance
Free and Clear
Container Type
Box
Color Safe
Yes
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Sheet, High Efficiency Compatibility Yes, Container Type Box, Container Size 50 ct, Fragrance Free and Clear, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Color Clear, Features Stain Fighting Enzymes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.