Zoro Homepage
This item is Discontinued.
Ecos Pro High Efficiency Liquid Laundry Detergent, Magnolia and Lily, Clear PL9750/04

High Efficiency Liquid Laundry Detergent, Magnolia and Lily, Clear (Discontinued)

  • Mfr # PL9750/04
  • Zoro # G2011441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9750/04
Zoro #
G2011441
UPC #
094714361908
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
High Efficiency Liquid Laundry Detergent
Fragrance
Magnolia and Lily
Color
Clear
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Container Type
Jug
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866

Description

High Efficiency Liquid Laundry Detergent, Container Type Jug, Fragrance Magnolia and Lily, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.