Shop ECOS PRO
See all product information
Create Account
Dishmate Manual Dish Liquid, Free and Clear, 5 gal Pail
Mfr # PL9721/05
Zoro # G823333511
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Contains
Water, Sodium Coco Sulfate, Cocamidopropylamine Oxide, Lauramine Oxide, Cocobetaine, Tetrasodium Glutamate Diacetate, Phenoxyethanol, Ethylhexylglycerin, Citric Acid
Effective to Remove
Food; Food Grease; Oils; Organic Materials
Application
Manual Dishwashing Detergent
Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL9721/05
- Zoro #
- G823333511
- UPC #
- 749174597212
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 5 gal
Details
- Cleaner Form
- Liquid
- Contains
- Water, Sodium Coco Sulfate, Cocamidopropylamine Oxide, Lauramine Oxide, Cocobetaine, Tetrasodium Glutamate Diacetate, Phenoxyethanol, Ethylhexylglycerin, Citric Acid
- Effective to Remove
- Food; Food Grease; Oils; Organic Materials
- Application
- Manual Dishwashing Detergent
- Green Certification or Other Recognition
- USDA Certified Biobased; EPA Safer Choice Certified
- Standards
- EPA Safer Choice Certified; Kosher; Leaping Bunny Certified; LEED Applicable; USDA Certified Biobased 77%
- Cleaner Container Type
- Pail
- Item
- Dishwashing Detergent
- For Use On
- Ceramics, Crystal, Enamel, Fiberglass, Glass, Metal, Plastic
- Fragrance
- Free & Clear
- Chemicals For Use On
- Ceramics; Crystal; Enamel; Fiberglass; Glass; Metal; Plastic
Description
This highly effective ECOS PRO Dishmate manual dishwashing liquid cleans and cuts grease without drying out skin. The unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. The hypoallergenic, pH-balanced formula is made using sustainable, plant-derived surfactants. The product is free of dyes and is gray water and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste and LEED Zero Energy Certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.