Shop ECOS PRO
See all product information
Create Account
Wave Commercial Automatic Dishwasher Detergent, Free and Clear, 5 gal Pail
Mfr # PL9440/05
Zoro # G023332642
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
Commercial Dishwashers
Contains
Water, Trisodium Salt of Methylglycinediacetic Acid, Sodium Carbonate, Glucopyranose, Oligomers, Decyl Octyl Glycosides, D-Glucopyranose, C10-16-alkyl Glycosides, Citric Acid (Plant-Based pH Adjuster), Phenoxyethanol, Ethyl Hexyl Glucoside
Application
Automatic Dishwasher Detergent
Fragrance
Free & Clear
Cleaner Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL9440/05
- Zoro #
- G023332642
- UPC #
- 749174594402
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 5 gal
Details
- For Use With
- Commercial Dishwashers
- Contains
- Water, Trisodium Salt of Methylglycinediacetic Acid, Sodium Carbonate, Glucopyranose, Oligomers, Decyl Octyl Glycosides, D-Glucopyranose, C10-16-alkyl Glycosides, Citric Acid (Plant-Based pH Adjuster), Phenoxyethanol, Ethyl Hexyl Glucoside
- Item
- Dishwasher Detergent
- Application
- Automatic Dishwasher Detergent
- Fragrance
- Free & Clear
- Cleaner Container Type
- Pail
- For Use On
- Ceramics, Crystal, Enamel, Fiberglass, Glass, Metal, Plastic
- Effective to Remove
- Food; Food Grease; Oils; Organic Materials
- Cleaner Form
- Liquid
- Green Certification or Other Recognition
- USDA Certified Biobased; EPA Safer Choice Certified
- Standards
- EPA Safer Choice Certified; Kosher; Leaping Bunny Certified; LEED Applicable; USDA Certified Biobased 59%
- Chemicals For Use On
- Ceramics; Crystal; Enamel; Fiberglass; Glass; Metal; Plastic
Description
Make your plates, utensils, and glasses shine with this ECOS PRO Wave automatic commercial dish machine detergent liquid. This detergent is formulated specifically for commercial automatic dishwashing machines. Cuts through grease and dried-on food. Will not etch china, glass or plastics, and is safe for fine items like porcelain, silver and crystal. Works in all temperatures and in all automatic dishwashing machinery. This pH balanced formula is made using several sustainable, plant-powered surfactants. Made without dyes; graywater and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.