Shop All Floor Cleaners and Maintainers
Ecos Pro
Floor Cleaner Concentrate, PK4
Mfr # PL9448/04
Zoro # G807466594
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Fragrance Citrus
- Container Type Jug
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Recommended Dilution 1:128
Product Information
- Brand Ecos Pro
- MFR # PL9448/04
- Zoro # G807466594
- UPC # 749174494481
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Laminate, Linoleum, Porcelain, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 11, pH Value Alkaline, Product Series Pro Orange Plus(R), Properties Biodegradable, Concentrated, Recommended Dilution 1:128, Standards USDA, Color Gold, Flash Point 201 Degrees F, Fragrance Citrus, Maximum RTU Yield per Container 128 gal, Primary Chemical None, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Roll, 46 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (WRB150M)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- GUARDAIR Rubber Gasket, 30 Gallon Covers (N655)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Maroon (3U772)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK4 (PL9295/04)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK6 (PL9295/06)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- OIL-DRI Sweeping Compound, Ultra Green, Wax Base (L91100UG)
- KLEEN PRODUCTS Sweeping Compound, Box, 50 lbs, Green (1815)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- Ecos Pro Floor Cleaners and Maintainers