
Laundry Detergent Liquid, 170 oz Bottle
Mfr # PL9371/02
Zoro # G716517424
product price: $37.95
/eaKey Features
Cleaner Container Type
Bottle
Volume Capacity
170 oz
Cleaner Form
Liquid
Fragrance
Free & Clear
For Use On
All Washable Fabrics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL9371/02
Zoro #
G716517424
UPC #
749174093714
Country of Origin
United States
Details
Cleaner Container Type
Bottle
Volume Capacity
170 oz
Cleaner Form
Liquid
Fragrance
Free & Clear
For Use On
All Washable Fabrics
Effective to Remove
Dirt; Stains
Primary Chemical
Sodium Coco-Sulfate (Coconut-based Surfactant); Cocamidopropylamine Oxide (Coconut-based Surfactant); Methylisothiazolinone (Preservative): Phenoxyethanol (Preservative); Water; Cocamidopropyl Betaine (Coconut-based Surfactant)
Standards
EPA Safer Choice Label; Leaping Bunny Certified; USDA Certified Biobased 70%
Item
Laundry Detergents
Description
Hypoallergenic ECOS PRO laundry detergent deep cleans, guards colors and can be used in high-efficiency machines or standard machines in hot, warm or cold water. Launder clothes, sheets, towels and linens without disintegrating fabric fibers or fading colors; leaves laundry soft and comfortable. The pH balanced formula is made using sustainable, plant-powered surfactants. Made without dyes; gray water and septic safe. Recognized by the US EPA's Safer Choice and USDA's BioPreferred program. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.