Shop ECOS PRO

Liquid Hand Soap, Free and Clear, 1 gal, 4PK

  • Mfr # PL966304CT

  • Zoro # G623332738


product price:  $153.99
/pk 4, $38.50/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Color
Clear
Form
Liquid
Application
Hand
Standards
EPA Safer Choice Label; Leaping Bunny Certified; LEED Applicable; USDA Certified Biobased 66%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL966304CT
Zoro #
G623332738
UPC #
749174496638
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Color
Clear
Form
Liquid
Item
Hand Soap
Application
Hand
Standards
EPA Safer Choice Label; Leaping Bunny Certified; LEED Applicable; USDA Certified Biobased 66%
Fragrance
Free & Clear
Hygiene Properties
Moisturizing
Container Type
Bottle
Soap/Lotion Type
Moisturizing Liquid

Description

ECOS PRO liquid hand soap is a better choice for your hands. The crystal clear plant-powered formula is specifically designed to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with nourishing vitamin E and antioxidants to moisturize and protect hard-working hands. The pH-balanced formula is made using sustainable, plant-powered ingredients. Made without dyes and never tested on animals, it is also gray water and septic safe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.