This item is Discontinued.

Ecos Pro Manual Dishwashing Liquid, 55gal, Grapefrt PL9722/55

Manual Dishwashing Liquid, 55gal, Grapefrt (Discontinued)

  • Mfr # PL9722/55
  • Zoro # G2173319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9722/55
Zoro #
G2173319
UPC #
749174972255
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Grapefruit
Primary Chemical
None
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Degreaser Container Type
Drum
Standards
EPA Safer Choice
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Includes Chemical
None
Container Type
Drum
Color
Clear
Form
Liquid
Recommended Dilution
1:256
Item
Dish Soap
Contains
Citric Acid (Plant-Derived Ph Adjuster), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Coco Betaine (Plant-Derived Surfactant), Ethylhexylglycerin (Preservative), Lauramine Oxide (Plant-Derived Surfactant), Limonene (Essential Oil Component), Phenoxyethanol (Preservative), Sodium Coco Sulfate (Plant-Derived Surfactant), Tetrasodium Glutamate Diacetate (Plant-Derived Water Softener), Water
Septic System Safe
Yes
pH Level
8.4 to 9.3
Product Series
No Series
Rinse Required
Yes
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Alkaline

Description

Dish Soap, Washing Type Hand Wash, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Fragrance Grapefruit, Product Series No Series, Cleaner Form Liquid, Standards EPA Safer Choice, USDA BioPreferred, Biodegradable Yes, Color Clear, Primary Chemical None, Properties Biodegradable, Septic System Safe, Recommended Dilution 1:256, Rinse Required Yes, Septic System Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.