Solid, Free & Clear, 500 PK
Mfr # 953710CT
Zoro # G614643010
Key Features
Specifications
Product Information
- MFR #
- 953710CT
- Zoro #
- G614643010
- UPC #
- -
- Country of Origin
- China
Details
- Cleaner Form
- Solid
- Fragrance
- Free & Clear
- Primary Chemical
- Water; Polyvinyl Alcohol; Sodium Lauryl Sulfate; Kaolin; Caprylyl/Capryl Glucoside; Silica; Cocamidopropyl Betaine; Glycerin; Sodium Citrate; Cocamidopropylamine Oxide; Phenoxyethanol; Dimethicone; Saponins; Citric Acid; Protease Enzyme Blend
- Effective to Remove
- Dirt; Stains
- Standards
- Leaping Bunny Certified; USDA Certified Biobased 40%
- For Use On
- All Washable Fabrics
- Item
- Laundry Detergent
- Green Certification or Other Recognition
- USDA Certified Biobased
- Volume Capacity
- 6.17 oz
- Contains
- Water, Polyvinyl Alcohol, Sodium Lauryl Sulfate, Kaolin, Caprylyl/Capryl Glucoside, Silica, Cocamidopropyl Betaine, Glycerin, Sodium Citrate, Cocamidopropylamine Oxide, Phenoxyethanol, Dimethicone, Saponins, Citric Acid, Protease Enzyme Blend
- Cleaner Container Type
- Box
Description
A solid new way to do your laundry. Designed for both homes and businesses, these ECOS liquidless laundry detergent sheets offer a plastic-free, lightweight, mess-free alternative that makes sustainable living a breeze. Our laundry detergent fights tough stains and odors with plant-powered cleaners and enzymes packed into every sheet. Say goodbye to sticky spills and hoisting heavy jugs, and elevate your laundry experience with ECOS the sustainable, convenient, and highly effective solution you've been searching for! 100% plastic free packaging reduces plastic waste, contributing to a sustainable future for both homes and businesses. Not tested on animals.
- •Innovative liquidless laundry detergent in a lightweight sheet.
- •Enzyme-powered formula ensures a thorough and effective clean with every wash.
- •Enjoy a mess-free laundry routine with ECOS.
- •No measuring, no spills, just effortless cleaning for homes and businesses.
- •100% plastic-free packaging.
- •Works well with all washing machines, temperatures and cycles.
- •Hypoallergenic and dye-free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.