35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB3042-8

  • Zoro # G5489158


product price:  $117.99
/pk 135, $0.87/ea
Free Shipping & Returns

Key Features

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB3042-8
Zoro #
G5489158
UPC #
678526304201
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
30 in x 42 in
Height
42 in
Width
30 in
Overall Width
30 in

Details

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
Bottom Seal Type
Star
Package Configuration
Coreless Roll
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Seal
Star
Application
Food Service
Bags per Roll/Pack
15/9
% Recycled Content
0%
Legend
BPI Certified Compostable
Max. Load
50 lb
Bags Per Roll
15
Trash Bag Color Family
Green
Rolls per Package
9
Bag Product Grouping
Biodegradable
Bags per Roll
15
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 35 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 30 in, Height 42 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 9, Item Trash Bags, Application Food Service, Package Quantity 135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.