39 gal Trash Bags, 35 in x 50 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB3550-8

  • Zoro # G5489121


product price:  $92.99
/pk 90, $1.03/ea

Key Features

Capacity
39 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HB3550-8
Zoro #
G5489121
UPC #
678526355005
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
35 in x 50 in
Width
35 in
Height
50 in
Overall Width
35 in

Details

Capacity
39 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
Bag Product Grouping
Biodegradable
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Rolls per Package
6
Trash Bag Color Family
Green
Package Configuration
Coreless Roll
Bags per Roll/Pack
15/6
Bags Per Roll
15
% Recycled Content
0%
Bottom Seal Type
Star
Seal
Star
Legend
BPI Certified Compostable
Max. Load
50 lb
Application
Food Service
Bags per Roll
15
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 39 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 35 in, Height 50 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 6, Item Trash Bags, Application Food Service, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.