55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB4248-8

  • Zoro # G5489106


product price:  $105.99
/pk 80, $1.32/ea
Free Shipping & Returns

Key Features

Capacity
55 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HB4248-8
Zoro #
G5489106
UPC #
678526424800
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
42 in x 48 in
Height
48 in
Width
42 in
Overall Width
42 in

Details

Capacity
55 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
Bottom Seal Type
Star
% Recycled Content
0%
Bag Product Grouping
Biodegradable
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Application
Food Service
Max. Load
50 lb
Package Configuration
Coreless Roll
Bags Per Roll
10
Trash Bag Color Family
Green
Rolls per Package
8
Legend
BPI Certified Compostable
Bags per Roll/Pack
10/6
Seal
Star
Bags per Roll
10
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 55 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 42 in, Height 48 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 8, Item Trash Bags, Application Food Service, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.