This item is Discontinued.

This item is Discontinued.
Eco Blend Max Can Liners - 32 gal Capacity - 34in Width x 44in Depth x 1.50 mil (38 Micron) (Discontinued)
Mfr #
L6844AKER1
Zoro #
G723364837
UPC # 98241174673
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L6844AKER1
Zoro #
G723364837
UPC #
98241174673
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Width
34 in
Height
44 in
Details
Features
Leak Proof, Strong, Star Bottom Seal
Material
Linear Low-Density Polyethylene, Resin
Item
Can Liner
Capacity
32 gal
Strength Rating
Strong
Color
Black
Description
Eco Blend Max Can Liners - 32 gal Capacity - 34in Width x 44in Depth x 1.50 mil (38 Micron) Thickness - Low Density - Black - Linear Low-Density Polyethylene (LLDPE), Resin - Can - Recycled - 1 Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.