This item is Discontinued.

Ecosmart 100W Equiv A19 Dimmable Clear Glass Filament Vintage E26 Medium Base Soft White LED Light Bulb, 6PK FG-04019

100W Equiv A19 Dimmable Clear Glass Filament Vintage E26 Medium Base Soft White LED Light Bulb, 6PK (Discontinued)

  • Mfr # FG-04019
  • Zoro # G309991679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG-04019
Zoro #
G309991679
UPC #
840072800579
Country of Origin
United States

Description

This 6-Pack of 100-Watt equivalent EcoSmart A19 Medium base filament LED light bulb is a stylish replacement for traditional incandescent bulbs with all of the benefits of LED technology. The color temperature of this light bulb is Soft White 2700K. These LED light bulbs are dimmable, have a Clear all-glass exterior and provide an omni-directional 360° distribution of light. The EcoSmart LED 100-Watt equivalent decorative LED vintage style filament light bulb uses only 11-Watt of energy that is a 90% savings over traditional lighting and that means savings on your energy bill every month. The 15,000-hour lifespan and the 5-year warranty makes these light bulbs a great choice for applications in your home and office. Start saving today with EcoSmart.Brightness: 1600 LumensEstimated yearly energy cost: $1.32 based on 3-hour/day, $0.11/kWh, costs depend on rates and useLife: 13.7 years based on 3-hour/dayLight appearance: 2700K soft whiteEnergy used: 11-Watt equivalent to a 100-Watt standard incandescent light bulbLumens per watt: 145Uses 90% less energy compared to a standard incandescent light bulbContains mercury: no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.