Shop All Chair Mats
Ecotex
Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in
Mfr # FRECO114860LP
Zoro # G909015799
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.087 in
- Width 60 in
- Material Enhanced Polymer
- Weight 9.45
Product Information
- Brand Ecotex
- MFR # FRECO114860LP
- Zoro # G909015799
- UPC # 841776107773
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 60 in |
Length | 48 in |
Details
Description
The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Gripper back for standard pile carpets. Not suitable for hardwood, laminate, vinyl, or wood flooring.
- •Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue
- •Protection against spillages and damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy
- •Made from up to 50% recycled plastic, 100% PVC free. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources and 100% recyclable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- LUXOR Endura, (3) Shelf Cart (LE48-B)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- GLOBAL INDUSTRIAL Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge (695520)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- FLOORTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- ZORO SELECT Chair Mat, Rectangular, 46\u0022 x 60\u0022 (29PL64)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- Ecotex Chair Mats