
Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 30" x 48"
Mfr # FCECO113048EP
Zoro # G606587490
product price: $64.45
/eaKey Features
Color
Clear
Material
Enhanced Polymer
Length
30 in
Width
48 in
Shape
Rectangualar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCECO113048EP
Zoro #
G606587490
UPC #
874951004284
Country of Origin
United Kingdom
Dimensions
Thickness
0.087 in
Length
30 in
Width
48 in
Size
30 in x 48 in
Details
Item
Chair Mat
Color
Clear
Material
Enhanced Polymer
Shape
Rectangualar
Description
The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Gripper back for standard pile carpets. Not suitable for hardwood, laminate, vinyl, or wood flooring.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.