Floortex
Marlon BioPlus Clear Chair Mat
Mfr # NCCMFLBG0002
Zoro # G810769170
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.09 in
- Material Bio-Based Polycarbonate
- For Floor Type Carpet
- Overall Width 35 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- FLASH FURNITURE Stack Chair, Frame, Black, 14" (RUT-14-PDR-BLACK-GG)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- FLOORTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- Floortex Chair Mats