Es Robbins

Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet


product price: $71.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Traditional Lip
  • Floor Type Flat to Low Pile Carpets up to 0.25 in thick (including padding)
  • Color Clear
  • Thickness 1/4"
  • Material Vinyl
See all product information

Product Information

Dimensions

Lip Dimensions 25 in x 12 in
Width 45 in
Length 53 in

Details

Item Chair Mat
Shape Traditional Lip
Floor Type Flat to Low Pile Carpets up to 0.25 in thick (including padding)
Color Clear
Thickness 1/4"
Material Vinyl
Backing Cleated
Green Certification or Other Recognition GREENGUARD Certified; GREENGUARD Gold Certified
Features For Flat to Low Pile Carpet
Mat Surface Pattern Smooth
Mat Backing Material Vinyl

Description

Chairmat,45 In.x53 In.,Lip,Valu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.