Shop All Chair Mats
Floortex
Marlon BioPlus Clear Chair Mat
Mfr # NRCMFLBG0003
Zoro # G010769185
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.09 in
- Material Bio-Based Polycarbonate
- Body Shape Rectangle
- For Floor Type Carpet
Product Information
- Brand Floortex
- MFR # NRCMFLBG0003
- Zoro # G010769185
- UPC # 841776108329
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Width | 45 in |
Overall Length | 53 in |
Details
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.09 in, Overall Width 45 in, Overall Length 53 in, Material Bio-Based Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMEN LIVING Diana 30 in. Swivel Black Wood Bar Stool in Light Grey Fabric (LCDIBABLKLTGR30)
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Blue (A48-RND-37)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- Floortex Chair Mats