Wave Faber 'Inverted Commas' Canvas Art, 30x47
Mfr # 1X08569-C3047GG
Zoro # G701330298
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Wave Faber
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # 1X08569-C3047GG
- Zoro # G701330298
- UPC # 193420555684
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Wave Faber
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white dots on a flower filling the frame.
Prominent Colors: Grey, Green, Black, Blue
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- Trademark Fine Art Wall Art & Decor