80501 0.5 x 20 x 48 in. Elite Workout Mat with Eyelets, Black

  • Mfr # 80501

  • Zoro # G103704048


product price:  $59.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80501
Zoro #
G103704048
UPC #
712536805010
Country of Origin
Taiwan, Province of China

Description

Ecowise Elite Workout Mat With Eyelets has texture added for comfort and support. This environmental friendly mat is made from Ecowise POE (Polyofine Elastomer) material and features eyelet design that hangs easily.

Specifications
  • Color: Black
  • Size: 0.5" x 20" x 48"
  • Origin: Taiwan
  • Material: POE (Polyofine Elastomer)
  • Latex: No
  • Phthalates: No
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.