Shop ECOWISE
Create Account
82121 3 x 6 x 9 in. Yoga Block; Blue Dahlia
- Mfr # 82121
- Zoro # G003703936
product price:Â
$
30.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82121
- Zoro #
- G003703936
- UPC #
- 712536821218
- Country of Origin
- Taiwan, Province of China
Description
The Yoga Block is a perfect companion for your yoga routine. It is soft and smooth but rigid enough to support your yoga exercises.
Features- Improves alignment and increases flexibility
- Durable and lightweight
- Beveled edges for extra comfort
- Soft, smooth surface; rigid enough for support
- Latex, PVC, phthalates, and chloride-free
- Color: Blue Dahlia
- Size: 3" x 6" x 9"
- Origin: Taiwan
- Material: EVA Foam
- Latex: No
- Phthalates: No
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.