Inflatable Air Tumbling Mat
- Mfr # SLGM3KB
- Zoro # G424082764
product price:Â
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLGM3KB
- Zoro #
- G424082764
- UPC #
- 842893116761
- Country of Origin
- China
Description
9. 8 FEET LONG: This 9. 8+ feet air mat gymnastics Tumble Track has a total inflated size of 118. 0 in X 39. 4 in X 4. 0 in Inch (lxwxh) and provides extra-wide Track pad cushion for full-body support for the stunt, back handspring, hand stand practice, and more | COMFORTABLE AND BOUNCY: The air tumbling track mat inflatable gymnastics mat features a comfortable and bouncy crash tumble mat design perfect for yoga, gymnastics, cheer practice, martial arts training. Ideal for home, fitness gym, park, and beach | WATERPROOF GRADE DESIGN: SerenLife inflatable air mat tumble track gymnastics equipment has a waterproof rated design so it can also be used on water as floating beach mat or for any poolside water sport activities | PERFECT THICKNESS: The Tumble Track air mat inflatable tumbling mat is made W/ highly durable puncture-resistant, thick drop stitch, layered reinforced PVC Polyester w/ PVC thickness of 0. 08cm on each side. Great for indoor/outdoor Use | QUICK INFLATE ELECTRIC AIR PUMP: This gymnastics air floor mat inflatable gym mat has a quick-access valve cap and comes w/ 120V electric air pump for fast and easy inflating/deflating. Also has handle grips and hook and loop straps to prevent sliding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.