This item is Discontinued.

Ecr4Kids Universal Rolling Cart and Organizer Bag, Black ELR-0549B

Universal Rolling Cart and Organizer Bag, Black (Discontinued)

  • Mfr # ELR-0549B
  • Zoro # G5630564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELR-0549B
Zoro #
G5630564
UPC #
763960528426
Country of Origin
China

Details

Color
Black, Gray
Recommended Age
11+ Years
Material
heavy-duty plastic
Recommended Grade
6+

Description

Perfect for carrying school supplies, files, classroom equipment and more! The Universal Rolling Cart accommodates letter or legal size folders, hanging files, and binders, and features build-in hand grips for easy moving and lifting. Double rails lock the sides securely in place. The saddlebag-style canvas cover features over 30 different storage compartments, and can be easily added to or removed from the cart. Pockets have zippers or hook & loop closures for securing supplies and files during travel. Cart folds flat to 3" for easy storage when not in use. Telescoping handle extends up to 23" from the cart and locks in three positions for easy mobility on rubber wheels. Cart capacity is 65 lbs (29 kg). Accessories not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.