Zoro Homepage

2.5L Everest - Irish Green

  • Mfr # EB43081

  • Zoro # G913749598


product price: $44.99
/ea
Sold in multiples of 4 for $179.96

Key Features

Width
4.5 in
Length
4.5 in
Depth
16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB43081
Zoro #
G913749598
UPC #
196557048975
Country of Origin
China

Dimensions

Width
4.5 in
Length
4.5 in
Depth
16.8 in

Description

Stainless steel Everest bottle has a leak-proof lid that doubles as a cup. Includes a convenient carrying handle and is condensation free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.