Outdoor Directors Folding Chair, Camouflage
- Mfr # 810-17-164-000-0
- Zoro # G216456674
Key Features
Specifications
Details
- MFR #
- 810-17-164-000-0
- Zoro #
- G216456674
- UPC #
- 99967430517
- Country of Origin
- China
- Color
- Green
- Item
- Outdoor Directors Folding Chair, (Camouflage)
- Capacity
- 300 lbs
- Type
- Camping Chairs
Dimensions
- Height
- 32.5 in
- Width
- 19.1 in
- Length
- 23.8 in
Description
The Outdoor Directors Chair with Side Table is a portable camping chair made with durable polyester and a lightweight aluminum frame. This beach chair folds down flat and features integrated backpack straps for total portability, but is still strong and durable enough to hold up to 300 lbs. Whether your destination is at the beach, on the lawn, at the campground, or the picnic table, this camp chair is majorly comfortable and stylish. The fold-out side table is perfect for keeping food, drinks, and screenplays close-at-hand. The insulated beverage pocket and armrest caddy for essentials completes this folding lawn chair. For the sequel, add some shade to your camping chair by inserting a beach umbrella sold separately into the attached umbrella loop. This outdoor directors chair with side table is always ready for, Action!
- Lightweight aluminum-frame
- 20" wide seat that sits 17.7" above the ground
- 300 lb. maximum weight capacity
- Adjustable, foldaway backpack straps for easy carrying
- Hanging armrest caddy with insulated beverage pocket and zippered compartment for your keys and wallet
- Two durable strips of webbing serve as carry handles that keep the chair secured for easy transport
- Fold-out side table
- Interior cell phone pocket
- Large interior side pocket for holding books and magazines
- Umbrella loop (for ideal use with the Oniva Portable Beach Umbrella 822-00) for added shade
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.