Shop EDELBROCK
Create Account
43662 14 In. Air Cleaner Round; Black
- Mfr # E11-43662
- Zoro # G704167778
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11-43662
- Zoro #
- G704167778
- UPC #
- 85347436620
- Country of Origin
- China
Description
Add both style and performance to your ride with Edelbrock Pro-Flo high-flow air cleaners. These air cleaners feature a color-matched breathable lid and tall element. The carburetors and include a black anodized Edelbrock script "E" nut. Each filter assembly features Edelbrock's washable Pro-Flo air filter with the exclusive Pro-Charge clean strip for easy maintenance and come pre oiled for easy installation.
Features- Base Style - Dropped
- Air Cleaner Shape - Round
- Air Cleaner Size - 14 in. diameter
- Air Cleaner Top Design - Filter element
- Air Cleaner Top Material - Cotton gauze
- Air Cleaner Top Finish - Black
- Air Cleaner Base - Black powdercoated aluminum
- Air Cleaner Filter - Black cotton gauze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.