This item is Discontinued.

Edelbrock EDELBROCK 1459.075 X 0.047 In. Carburetor Metering Rod E11-1459

EDELBROCK 1459.075 X 0.047 In. Carburetor Metering Rod (Discontinued)

  • Mfr # E11-1459
  • Zoro # G204167575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E11-1459
Zoro #
G204167575
UPC #
-
Country of Origin
China

Description

Features
  • Carburetor Type - Edelbrock Performer Series And Thunder Series AVS Carburetor
  • Primary Diameter - 0.073 in.
  • Secondary Diameter - 0.047 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.