This item is Discontinued.

Edelrid Edelrid 456618 Edelrid Ultralite - Black 456618

Edelrid 456618 Edelrid Ultralite - Black (Discontinued)

  • Mfr # 456618
  • Zoro # G404166132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
456618
Zoro #
G404166132
UPC #
4021573328823
Country of Origin
China

Description

The Ultralight is a lightweight helmet that will retain its original strength despite years of abuse and UV degradation. The tough poly outer shell is manufactured using specialized impact resistant polymers, which give the Ultralight unbelievable longevity. Adjustable internal suspension and circular cross venting.
  • Regular Size: 22.25" to 23.75".
  • Small Size: 18.8" to 22.8".
  • CE and UIAA Certified.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.