Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edelweiss Edelweiss 443270 Vertige Helmet; Matt Black 443270

Edelweiss 443270 Vertige Helmet; Matt Black (Discontinued)

  • Mfr # 443270
  • Zoro # G504019482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443270
Zoro #
G504019482
UPC #
3700288024466
Country of Origin
China

Description

The VERTIGE is a robust helmet with an ABS outer shell, designed for intensive use in a group environment, like on high ropes courses. The inner liner is suspended and easily adjustable with a strong and simple buckle. Designed to be durable and easy to wash. Neither the foam, nor plastic parts affect the helmet’s robustness. Ventilated by 10 large vents and also equipped with headlamp clips to secure your lighting.

Features
  • CE EN12492 Certified
Specifications
  • Color: Matt Black
  • Size: 54 to 62cm 21.3" to 24.4"
  • Weight: 150g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.