Shop EDEN BATH
Create Account
EB-MR01MB Vessel Sink Mounting Ring - Matte Black
- Mfr # EB_MR01MB
- Zoro # G303899353
product price:Â
$
54.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB_MR01MB
- Zoro #
- G303899353
- UPC #
- 817909021131
- Country of Origin
- Unknown
Description
Vessel sink mounting ring for use with glass vessel sinks or any bowl shaped vessel sink that does not have a flat bottom. The mounting ring goes between your glass vessel sink and the countertop. The mounting ring goes between your glass vessel sink, and the countertop. Eden Bath mounting rings come in brushed nickel, chrome, matte black and oil rubbed bronze finishes.
Features- Matte Black Finish
- Vessel Sink Mounting Ring
- Outer Diameter: 3 in.
- Inner Diameter: 1 5/8 in.
- Height: 0.375 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.