10,000 BTU (DOE) Portable Air Conditioner Cools 400 sq. ft. with Dehumidifier with Remote in White

  • Mfr # ZR-KY-10K-07A

  • Zoro # G522701697


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Sound Level dBA
55 dBA
Amps
9
Control Type
Remote Control
Width
11.5 in
Height
27.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-KY-10K-07A
Zoro #
G522701697
UPC #
989781965565
Country of Origin
China

Dimensions

Width
11.5 in
Height
27.24 in

Details

Sound Level dBA
55 dBA
Amps
9
Control Type
Remote Control
Coverage Area
400 Sq.Ft
Number of Speeds
2 Speeds
Includes
With Dehumidifier
BtuH Cooling
10000 BTU

Description

This portable air conditioner has multiple environmental management functions, integrating cooling, dehumidification and air supply, which can meet your different needs throughout the year. It is easy to move and can be moved to any room at will. In addition, it has 2 control methods. When you are not near the machine, you can control the machine through the remote control without getting up. If you want to know the current ambient temperature from a distance, you can get the answer directly from the digital display on the front of the machine, which is very suitable for apartments, bedrooms, offices or living rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.