10,000 BTU Portable Air Conditioner Cools 300 sq. ft. Dehumidifier, 3 Fan Speeds & Smart Control

  • Mfr # ZR-SPF1-10CWF

  • Zoro # G622701634


original price:  $449.99 , new price: $351.63 , 21 percent off
new price:  $351.63
/ea
Free Shipping & Returns

Key Features

Coverage Area
300 Sq.Ft
Control Type
Remote Control
Sound Level dBA
55 dBA
BtuH Cooling
10000 BTU
Number of Speeds
3 Speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-SPF1-10CWF
Zoro #
G622701634
UPC #
128260234871
Country of Origin
China

Dimensions

Height
13.39 in
Width
32.68 in

Details

Coverage Area
300 Sq.Ft
Control Type
Remote Control
Sound Level dBA
55 dBA
BtuH Cooling
10000 BTU
Number of Speeds
3 Speeds
Amps
8.5
Includes
With Dehumidifier

Description

Stay cool and comfortable all year long with the Edendirect 10,000 BTU Portable Air Conditioner. This powerful AC unit is designed to cool small to medium-sized rooms up to 300 sq. ft., making it perfect for bedrooms, offices, or small living rooms. With a cooling range from 60°F to 86°F, you can easily adjust the temperature to suit your preferences, ensuring a refreshing atmosphere even on the hottest days. The air conditioner also features three functions-cool, fan, and dry mode-so you can enjoy customized comfort in any season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.