1.1 Gal. Black Ultra Fine Water Mist Ultrasonic Desktop Humidifier Up to 450 sq. ft.

  • Mfr # IR-S40A

  • Zoro # G715371980


original price:  $51.49 , new price: $44.76 , 13 percent off
new price:  $44.76
/ea

Key Features

Voltage
115 V
Color
Black
Depth
6.5 in
Width
6.5 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-S40A
Zoro #
G715371980
UPC #
448733879928
Country of Origin
China

Dimensions

Depth
6.5 in
Width
6.5 in

Details

Item
Humidifier
Voltage
115 V
Color
Black
Number of Speeds
3
Max. Runtime
60 hours/tank
Type
Cool mist
Description/Special Features
Automatic Shut Off

Description

The perfect humidifier to keep your family healthy and happy. Can also be used as an essential oil diffuser. The near-silent noise helps you sleep, and the mist relieves dry skin, allergies and cold symptoms, helping you and your family breathe easy and sleep soundly.


  • Top humidifier design: unlike traditional humidifiers, our home humidifiers support adding water directly from above, you don't need to move the air humidifier, a touch-button design coupled with a transparent water tank makes the humidifier smart enough to use, humanized design, convenient use experience
  • Adjustable mist levels: 3-mist levels design meets the 360掳 nozzle and quiet operation, an excellent combination for quality service, the powerful mist output is up to 220 ml / h. It is worth mentioning that cool mist humidifier for bedroom on a full tank can continuously humidify for up to 60 hours without adding water in rooms no more than 450 square feet. When you work or sleep, it will accompany you without disturbance
  • Essential oil available: pull out the tray on the bottom of the humidifier and then add whatever essential oil you like to the cotton pad, the high-frequency vibration will make the water mist more even and delicate. Just immerse yourself in the pleasant fragrance pervading the room, getting rid of the fatigue of the day
  • Smart off: the bedroom humidifier will turn off automatically when you remove the tank or when there is insufficient water, you don't have to worry about your bedroom humidifier drying out while you sleep. Automatic closing design for your peace of mind. The light creates a warm atmosphere
  • Easy to clean: large diameter design, simple structure, more thorough cleaning, the water tank of the humidifier can be removed separately and cleaned directly with water, the rounded edges will protect your hands from injury. In addition to convenience, we also take into account the safety of your tank cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.