0.88 gal. Whole House Humidifier White
- Mfr # ZR-AI-2110A
- Zoro # G123362075
product price:Â
$
34.99
/ea
Key Features
Overall Height
8.86 in
Overall Width
8.86 in
Housing Color
White
Voltage
220 V
Maximum Runtime
1 hr/tank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-AI-2110A
- Zoro #
- G123362075
- UPC #
- 581914465937
- Country of Origin
- China
Dimensions
- Overall Height
- 8.86 in
- Overall Width
- 8.86 in
Details
- Housing Color
- White
- Voltage
- 220 V
- Maximum Runtime
- 1 hr/tank
Description
Enhance your air quality with the HM02E humidifier featuring a 360 degree adjustable outlet for customized mist direction and atomization With a large 4L water tank and a capacity of 220mL per hour it provides consistent moisture to your space The built in water tank cleaning reminder ensures easy maintenance while the out of water alert and buzzer make sure you are always aware when it is time to refill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.