Zoro Homepage

110V 1-1/2 SDS Plus Rotary Hammer Kit with 3 Functions & Drill Chuck

  • Mfr # IR-W46536686

  • Zoro # G615666421


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Impact Energy
5.2 ft-lb
No Load RPM
0 to 850 RPM
Includes
Auxiliary Handle, 1 pc:Rotary Hammer; 1pc: Side Handle; 1pc: 14x250mm Point Chisel; 1pc: 14x250mm Flat Chisel; 3pcs: 6in-long Drills: 8mm/10mm/12mm; 1pc: 1/2 inch (13mm) Drill Chuck w/SDS plus shank; 1pc: Plastic Carry Case
Amps
12.5 A
Tool Length
36.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46536686
Zoro #
G615666421
UPC #
153977200017
Country of Origin
China

Dimensions

Tool Length
36.00 in
Width
8.00 in
Depth
26.00 in

Details

Impact Energy
5.2 ft-lb
No Load RPM
0 to 850 RPM
Includes
Auxiliary Handle, 1 pc:Rotary Hammer; 1pc: Side Handle; 1pc: 14x250mm Point Chisel; 1pc: 14x250mm Flat Chisel; 3pcs: 6in-long Drills: 8mm/10mm/12mm; 1pc: 1/2 inch (13mm) Drill Chuck w/SDS plus shank; 1pc: Plastic Carry Case
Amps
12.5 A
Blows per Minute
0 to 3000 bpm
Drill Chuck Type
SDS Plus
Voltage
110V
Material
Steel
For Use With
Domestic/Commercial
Color
Blue

Description

This 1100W rotary hammer is designed for heavy-duty demolition and concrete work with outstanding safety and comfort features, including a safety clutch and a 360Deg adjustable handle to reduce strain during extended use. Powered by a 12.5Amp industrial motor with 5.2-feet/lbs 7 joules of impact energy, it ensures powerful performance and durability, even in the most demanding tasks. With three versatile functions drilling, hammering, and drilling/hammering combined, this tool adapts easily to a variety of materials, making it an indispensable asset for any jobsite.


  • Powerful 1100W Motor: Achieve high-impact energy and durability with the 12.5Amp motor, perfect for heavy-duty concrete and metal work.
  • 3 Function Modes: Switch between drilling, hammering, and hammer drill modes with ease to tackle various tasks like wood, steel, concrete, and brick.
  • Comfort & Safety: Featuring a 360° adjustable handle and an anti-vibration system, this tool reduces fatigue and ensures comfort during extended use.
  • Versatile Design: Includes an extra 1/2 inch drill chuck with an SDS plus shank for added flexibility with SDS drills and general-purpose drills.
  • Durability for Long-Term Use: The heat-resistant copper motor and anti-dust bottom structure ensure this tool lasts longer without overheating.
  • Complete Kit: Includes a 3-function rotary hammer, side handle, chisels, drills, drill chuck, carry case, and user manual for all your demolition needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.