
113 pt. 1,200 sq. ft. Quiet Bucketless Dehumidifier in Blue, with Drain Hose for Crawlspace,
Mfr # ZR-DY113N
Zoro # G622701757
original price:Â $656.99 , new price: $534.92 , 18 percent off
new price:Â $534.92
/ea
Free Shipping & Returns
Key Features
Fan Speed
1
Voltage
120 V
Application
Dehumidifiers
Width
19.29 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-DY113N
Zoro #
G622701757
UPC #
928985561623
Country of Origin
China
Dimensions
Width
19.29 in
Height
14.17 in
Details
Fan Speed
1
Voltage
120 V
Application
Dehumidifiers
Color
Blue
Description
Eliminate moisture issues in your crawl space or basement with this powerful and reliable crawl space dehumidifier. Designed to combat water buildup during the rainy season, it prevents mold growth and protects the air quality throughout your home. This compact yet durable dehumidifier features rugged metal housing built to perform in tough environments, ensuring long-lasting protection. Plus, it doesn't just tackle moisture problems-it helps stabilize your home's structure for the long term. The ultimate solution for a healthier, stronger home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.