This item is Discontinued.

Edendirect 11.5 ft. Aluminum Telescopic Ladder, 330 lb. Capacity, 360 Deg Stabilizer, Magnetic Tool Strip ED-W2717P257438

11.5 ft. Aluminum Telescopic Ladder, 330 lb. Capacity, 360 Deg Stabilizer, Magnetic Tool Strip (Discontinued)

  • Mfr # ED-W2717P257438
  • Zoro # G415874477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2717P257438
Zoro #
G415874477
UPC #
397091961410
Country of Origin
China

Dimensions

Extended Ladder Height
11.5 ft.
Bottom Width
19.7
Step Depth
11.8

Details

Item
Telescoping Extension Ladders
Rung/Step Spacing
1.5 in
Color
Black
Finish
Black
Material
Aluminum
Number of Steps
12
Load Capacity
330 lb.

Description

This 11.5 ft. aluminum telescopic ladder offers a durable, lightweight, and flexible solution for home and professional use. With a 330 lb. load capacity, reinforced treads, and a 360° rotatable stabilizer bar, it ensures maximum stability and safety. The built-in magnetic tool strip provides convenience, keeping tools within reach. Anti-slip rubber feet and wide, non-slip treads enhance security, while the one-touch locking mechanism allows easy height adjustment. Made of corrosion-resistant aluminum alloy, this ladder is built for long-term performance indoors and outdoors.


  • Constructed from high-quality aluminum alloy, this ladder is corrosion-resistant, wear-resistant, and built to withstand various environments.
  • The ladder features a 360° stabilizer bar and non-slip rubber feet, providing enhanced balance and security for any task.
  • Equipped with a built-in magnetic strip, this ladder allows easy access to tools, keeping screws, nails, and hardware within reach.
  • Wide, textured steps and a secure one-touch locking mechanism ensure safe climbing and prevent slips or sudden collapses.
  • Perfect for household tasks like changing light bulbs, painting walls, and attic access, as well as outdoor projects like tree trimming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.