
12,000 BTU Portable Air Conditioner Cools 400 sq. ft. Dehumidifier, 3 Fan Speeds & Smart Control
Mfr # ZR-SPF1-12CWF
Zoro # G322701729
original price: $529.99 , new price: $424.89 , 19 percent off
new price: $424.89
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speeds
Control Type
Remote Control
Coverage Area
400 Sq.Ft
Amps
9
Includes
With Dehumidifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-SPF1-12CWF
Zoro #
G322701729
UPC #
128260234888
Country of Origin
China
Dimensions
Height
32.68 in
Width
17.44 in
Details
Number of Speeds
3 Speeds
Control Type
Remote Control
Coverage Area
400 Sq.Ft
Amps
9
Includes
With Dehumidifier
BtuH Cooling
12000 BTU
Sound Level dBA
55 dBA
Description
Stay cool and comfortable all year long with the Edendirect 12,000 BTU Portable Air Conditioner. This powerful AC unit is designed to cool small to medium-sized rooms up to 400 sq. ft., making it perfect for bedrooms, offices, or small living rooms. With a cooling range from 60°F to 86°F, you can easily adjust the temperature to suit your preferences, ensuring a refreshing atmosphere even on the hottest days. The air conditioner also features three functions-cool, fan, and dry mode-so you can enjoy customized comfort in any season.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.