1/2 in. x 50 ft. Single Arm Auto Retracting Air Hose Reel

  • Mfr # ED-W46566956

  • Zoro # G615874536


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 PSI
Includes
Reels
Overall Height
20 in
Hose Length
50 ft
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46566956
Zoro #
G615874536
UPC #
874988737865
Country of Origin
China

Dimensions

Overall Height
20 in
Hose Length
50 ft
Overall Width
19 in

Details

Item
Air Hose Reel
Max. Pressure
300 PSI
Includes
Reels
Hose Color
Black
Hose Material
Steel
Application
Air Hose Reel
Finish - Hose Reels
Black

Description

Maximize your workspace efficiency and keep your tools organized with our Heavy-Duty Auto Rewind Retractable Air Hose Reel. Constructed from premium all-steel material, this industrial-grade reel offers superior strength and durability to withstand the toughest environments, ensuring long-lasting performance. With a 50 ft. retractable hybrid rubber air hose, solid brass fittings, and a pressure capacity of up to 300 PSI, this reel is designed for professional-grade air tools. The auto rewind system allows effortless storage, keeping your garage or workshop clutter-free. The 4-non-snag rollers reduce hose wear, while the ratchet lock gives you complete control over hose extension. Its adjustable guide arm offers versatile mounting options for wall, ceiling, or floor installation. And with axle support for stable operation, you can trust this reel to function smoothly and securely, ensuring years of reliable use. Whether you're a DIY enthusiast or a professional tradesperson, this air hose reel offers everything you need to keep your space neat, your equipment in top condition, and your work easier than ever.


  • Premium all-steel construction: Built to last with high-strength steel for maximum durability in tough environments.
  • 50 ft. hybrid rubber hose: Flexible, durable hose with solid brass fittings and a 300 psi pressure rating.
  • Auto rewind system: Effortlessly retracts the hose to keep your space organized and free from clutter.
  • Four non-snag rollers: Minimize hose wear for smoother, hassle-free operation.
  • Ratchet lock mechanism: Easily lock the hose at any desired length for maximum flexibility and convenience.
  • Adjustable guide arm: Mount on the wall, ceiling, or floor with three adjustable angle settings for versatile use.
  • Axle support for stable operation: Reduces wobbling, ensuring smooth and stable performance during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.