12 V 3500LBS Electric Winch with Steel Cable, Wire and Wireless Remote Control, Roller Fairlead

  • Mfr # IR-W465127131

  • Zoro # G815655935


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Motor HP
1.4 hp
Overall Height
4.00 in
Overall Width
4.00 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W465127131
Zoro #
G815655935
UPC #
911968620448
Country of Origin
China

Dimensions

Overall Height
4.00 in
Overall Width
4.00 in
Overall Length
12.60 in

Details

Voltage Rating
12V DC
Motor HP
1.4 hp
Color
Black
Gear Ratio
153:1

Description

The heavy-duty winch is engineered for high performance, offering an impressive 3,500-pound pull rating powered by a 1.4 HP motor and a robust one-stage planetary gear system with a 153:1 gear reduction ratio, making it ideal for all-terrain use on your ATV or UTV. Built with durable, rust-resistant steel and an IP67-rated waterproof design, this winch is reliable even in the harshest weather conditions, ensuring longevity and top-notch performance. With easy installation, a 30-foot steel cable, and a range of accessories, the FieryRed winch delivers exceptional value and versatility for your off-road adventures.


  • Featuring a 3,500-pound pull capacity and IP67 waterproof rating, this winch is designed for tough conditions and reliable use.
  • The upgraded steel wire rope is more than 10 times stronger than traditional ropes, ensuring durability and control
  • Easy to install and compatible with front bumpers or winch mounts, perfect for off-road vehicles like ATVs and UTVs.
  • Comes complete with essential accessories, including wired and wireless controllers, roller fairlead, and mounting hardware for a seamless setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.